Learn More
1,2,4-trimetilbenceno, 98 %, Thermo Scientific Chemicals
Description
1,2,4-Trimethylbenzene is applied as a liquid scintillator. It is also used as a sterilizing agent and in the manufacture of dyes, perfumes, and resins. It is used as a safe solvent for the production of H2O2 (hydrogen peroxide). Pseudocumene is used mainly as raw material for the production of trimellitic anhydride, pyromellitic dianhydride.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Nombre del producto químico o material | 1,2,4-Trimethylbenzene |
| Punto de fusión | -44°C |
| Densidad | 0.882 g/mL |
| Punto de ebullición | 169°C to 171°C |
| Temperatura de inflamación | 48°C (118°F) |
| Olor | Aromatic |
| Índice de refracción | 1.504 |
| Cantidad | 500 g |
| Número UN | UN3295 |
| Beilstein | 1903005 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.