Learn More
Sartorius™ Filtros de membrana de acetato de celulosa (CA) no estériles, serie 11107
11107 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters combine high flow rates, good chemical resistance (pH 4-8), and thermal stability with very low adsorption characteristics. They are ideal for use in pressure filtration devices and different pore and diameter sizes are available.
Marca: Sartorius™ 11107-100------G
Detalles adicionales : Peso : 0.10000kg
Descripción
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- Suitable for filtration of aqueous solutions and solvent mixtures, as well as clarification
Especificaciones
Esterilizable en autoclave | |
Blanco | |
Filtro de membrana | |
Acetato de celulosa | |
0,2 μm | |
24 ml/min/cm2/bar | |
25/Paq. | |
4.7 mil | |
Filtro de membrana | |
100 mm |
2.9bar. | |
Single-use | |
Disc | |
Acetato de celulosa | |
No estéril | |
Para utilizar en dispositivos de filtración a presión | |
25 Pk. | |
120 μm | |
3.9 in. | |
100 mm |