missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95799 Insole For Uvex 1 Sport - Width 12
Comfortable climatic insole with antistatic properties for Uvex 1 Sport
en la oferta
Especificaciones
Color | Negro |
---|---|
Para utilizar con (equipo) | Uvex 1 Sport |
Material | Microvelour |
Desechables | No |
Sexo | Unisex |
Descripción
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.9
- Sizes: 35 to 52
Especificaciones
Negro | |
Microvelour | |
Unisex | |
Sí |
Uvex 1 Sport | |
No | |
Ancho | |
No |