missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica AREC 10 Digital Ceramic Hot Plate Stirrer
Powerful digital hotplate stirrer that features a 10-inch square ceramic plate, ensuring precise temperature control, high safety, maximum reliability and a large working surface.
Marca: VELP Scientifica SB20500691
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- The AREC 10 Digital offers precise temperature control, advanced stirring and heating performance improved safety features, and ease of use.
- The 10 in. square ceramic plate is highly resistant and ideal for laboratories requiring a spacious working surface.
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
- Thermoregulation range from room temperature to 350°C
- Brushless motor ensuring power and resistance over time
- Stirs up to 25 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 10 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Especificaciones
Cerámica | |
VFT | |
Room Temp to 550°C | |
Cuadrada | |
UE/Reino Unido | |
25 L | |
3 años |
230 V | |
10 x 10 in | |
Placa calefactora de agitación magnética | |
25 L | |
1 | |
De 100 a 1500 rpm | |
Digital |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido