missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex BOA™ Black/Yellow PU 65669 Low Shoe - Width 12
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
Especificaciones
Color | Negra, Amarillo |
---|---|
Material | Microvelour |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Compuesto |
Desechables | No |
Descripción
Uvex 1 Shoe 6566.9 with BOA™ Fit System S2 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6566.9
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Especificaciones
Negra, Amarillo | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Compuesto | |
EN ISO 20345:2011 | |
Ancho | |
Sí | |
S2 |