missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Tubing, 1.19 mm Thick
Tubing made of virgin PTFE.
Marca: Bohlender™ S1810-41
Detalles adicionales : Peso : 0.34000kg
Descripción
- Translucent to milky-white appearance
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO
Especificaciones
Esterilizable en autoclave | |
3,96 mm | |
6,35 mm | |
1,19 mm | |
Radio de curvatura: 34 mm |
0,16 in | |
Politetrafluoroetileno (PTFE) | |
0,05 in | |
Transparente | |
56 bar |