Learn More
Deltalab™ Tubo de vidrio de borosilicato/sosa con fondo redondo
Deltalab™ round bottom glass test tubes are made of soda glass. Their manufacturing quality is reflected in the uniformity of their wall thickness as well as their diameter and height dimensions. They are autoclavable to 121°C.
Marca: Deltalab™ 801075
Detalles adicionales : Peso : 0.01000kg
Descripción
- Manufactured from soda glass
- High quality - uniform wall thickness, diameter and height dimensions
- Supplied in small quantities per case for more convenient use in the lab
- Suitable for a wide variety of applications
Especificaciones
Clear | |
Test tube | |
4 mL | |
Soda Lime Glass | |
No | |
0.14 oz. |
9.75 mm (wall thickness 0.6 mm) | |
Autoclavable | |
Round | |
4 x 250 | |
No | |
75 mm |