missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ CVC3000 detect Integrated Vacuum Control Systems
Vacuum controller with integrated VVB-6C solenoid valve for easy upgrading of vacuum systems to electronic control
3390.00€
Especificaciones
Requisitos eléctricos | 100/240 V 50/60 Hz |
---|---|
Frecuencia | 50/60 Hz |
Tensión | 100/240 V |
Código de producto | Marca | Modelo | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Modelo | Precio | Cantidad y disponibilidad | |||||
15325495
|
VACUUBRAND™
22614860 |
Versión de sobremesa |
3390.00€
cada uno |
En stock
Inicie sesión para ver el stock |
|||||
Descripción
- detect feature of controller reduces initial oversight by automatically finding first boiling point in evaporation
- Controller maintains two-point control of vacuum levels or can execute up to 10 multi-step programs
- Comes with Jogwheel interface and graphic display of performance
- Bi-directional RS-232 interface allows process validation or command of multistep processes via computer
- User-selectable choice of Torr, millibar or hectoPascal units
- Controller features operation in 27 different languages
- Excellent for multicultural labs
- Vacuu·Bus interface allows automatic plug-and-play recognition and configuration of solenoid vacuum valves, vent valves, cooling water valves and external transducers
- Check valve protects controlled application from vacuum line instability and potentially contaminating vapors from other applications on vacuum line
- Simple to use — attach application to one 10mm (3/8 in.) hose barb, connect other hose barb to vacuum source
- Available in benchtop and support rod version
Specifications:
- Measuring Range: 1080 to 0.1mbar (810 to 0.1Torr)
- Vacuum Control Range: Atmosphere to 0.1mbar (Atmosphere to 0.1Torr) depending on vacuum supply
- Control Connections: 1 socket for power supply or Vario NT; 2 Vacuu-Bus sockets (can be expanded with use of Y-cords)
- Power Supply: 100 to 240V/50-60Hz
Especificaciones
100/240 V 50/60 Hz | |
50/60 Hz | |
100/240 V |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto