missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solución estándar de plasma de cadmio, Thermo Scientific Chemicals, Specpure™
Click to view available options
Cantidad:
50 mL
100 mL
500 mL
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
Nombre del producto químico o material | Cadmium |
Cantidad | 500 mL |
Color | Incolora |
Concentration or Composition (by Analyte or Components) | Ácido nítrico:5,0 %; cadmio:1,0%; agua:94,0% |
Presión de vapor | 23 hPa (17mm Hg) at 20°C |
Forma física | Líquido |
RUO - Para uso exclusivo en investigación
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'