Learn More
Cera de carnauba, Thermo Scientific Chemicals
Descripción
Carnauba wax is used as a glazing agent, bulking agent, acidity regulator and tablet-coating agent. It is also used in automobile waxes, shoe polishes, dental floss and food products such as sweets, instrument polishes, floor, furniture waxes, polishes and paper coatings. It serves as the main ingredient in surfboard wax. Further, it is also used as a mold release agent to produce fiber-reinforced plastics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
Nombre del producto químico o material | Carnauba wax |
Punto de fusión | 82°C to 86°C |
Densidad | 0.990g/mL to 0.999g/mL |
Olor | Odorless |
Índice de refracción | 1.45 |
Cantidad | 5 kg |
Índice Merck | 14,1846 |
Información de solubilidad | Soluble in diethyl ether,alkali,chloroform. Slightly soluble in boiling ethanol. Insoluble in water. |
Forma física | Escamas |
RUO – Research Use Only