missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap

Código de producto. 11768749
Click to view available options
Capacidad (métrico):
15 mL
30 mL
60 mL
120 mL
Cantidad:
24/Cs.
48/Cs.
Este artículo no se puede devolver. Vea la política de devoluciones
Este artículo no se puede devolver. Vea la política de devoluciones

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are space-saving and easy to fill.

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space

Especificaciones

Capacidad 0.5 oz., 15mL
Capacidad (métrico) 15 mL
Capacidad (imperial) 0,5 oz
Color Clear
Material Glass
Cantidad 48/Cs.
Color del tapón Negro
Material de revestimiento PolyCone
Acabado del cuello 20-400
Closure Included Sí
Boca Ancha
Forma French Square
Altura (métrico) 62 mm
Tipo de producto French Square Bottle
Revestimiento del tapón Polyseal
Material del cierre Fenólico
Tamaño del tapón 20-400 mm
Diámetro (métrico) 26 mm
Tipo de tapón Screw Cap
Mostrar más Mostrar menos
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'