missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Viales universales
Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.
Marca: Fisherbrand™
Detalles adicionales : Peso : 2.80000kg
Descripción
- With screw neck
- Autoclavable
- Available in a range of capacities
- With either fitted aluminum rubber lined cap or PP cap
Especificaciones
Goma | |
28 mm | |
30 ml | |
Rosca | |
Sí | |
83 mm | |
Universal Vial |
Transparente | |
Vidrio borosilicatado | |
Rosca | |
Aluminio | |
Tapón roscado | |
144/paq. | |
28 mm |