missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Tubing, C-FLEX™
Masterflex™ L/S™ High-Performance Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™
Especificaciones
Material | C-Flex |
---|---|
Longitud global (imperial) | 25 pies |
Longitud global (métrico) | 7.6 m |
Descripción
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life.
- Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Información de órdenes
- Sold in 7.6m (25 ft.) lengths.
Especificaciones
C-Flex | |
25 pies | |
7.6 m |