Learn More
Julabo Corio CP-1201F Refrigerated/Heating Circulator

Refrigerated circulators suitable for easy temperature control tasks in combination with external applications.
Marca: Julabo 9013718.N1
Descripción
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Powerful and infinitely adjustable pressure pump
- USB connection
- RS232 interface for online communication
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
- Easy switching between internal and external circulation
- Integrated pump connection M16x1
- Space-saving cooling coil design yields more usable space in the bath tank
- Early warning system for low liquid level
Refrigerated circulators from the CORIO CP range are suitable for applications with a temperature range up to 100°C. The enhanced pump performance ensures they are suitable for easy temperature control tasks in combination with external applications.
The CORIO CP-1201F refrigerated circulator is exceptionally versatile with a bath opening of 35 x 41 cm and a bath depth of 30 cm. The resulting bath volume of 50 L makes it possible to control the temperature of large objects, or many smaller objects, directly in the bath.
This cooling machine uses natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings of up to 70% with respect to the operating costs for numerous applications, which also means faster amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
Especificaciones
48 to 56 L | |
1.25 kW | |
Immersion Pump | |
Circulator | |
2 kW | |
Schuko Plug | |
Classification III (FL) | |
35 x 40 x 30 cm | |
200/230 V | |
50/60 Hz |
RS232, USB | |
8 to 27 L/min. | |
5 to 40°C | |
LED | |
0.7 bar | |
Natural | |
±0.03°C | |
68 kg | |
230 V |
Sugerencias de productos
Customers who viewed this item also viewed.
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.