missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ DrumQuik PRO System Pro Buttress Adapter
Closed-system design ensures the safety of your plant, the environment and your employees at all phases of chemical handling
19.35€ - 29.35€
Especificaciones
Descripción | Conexión de refuerzo |
---|---|
Material | Polietileno |
Temperatura mín. de funcionamiento (imperial) | 32 °F |
Temperatura mín. de funcionamiento (métrico) | 0 °C |
Caudal | 10 GPM a una caída de presión inferior a 0,14 bar |
Código de producto | Marca | Tipo de producto | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Tipo de producto | Precio | Cantidad y disponibilidad | |||||
15457413
|
Cole-Parmer™
31608-22 |
Adaptador de contrafuertes Pro 50,8 mm (2 pulgadas) |
29.35€
cada uno |
Por favor, inicie sesión para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo. | |||||
15467413
|
Cole-Parmer™
31608-23 |
Adaptador de contrafuertes Pro BCS |
19.35€
cada uno |
Fecha estimada de envío: 09-12-2024
Inicie sesión para ver el stock |
|||||
Descripción
- Easy-to-use, economical solution for chemical dispensing.
- Durable materials withstand harsh operating conditions.
- Ideal for 5-gallon jerry cans, 55-gallon drums and IBCs.
- The DrumQuik PRO system offers a simplified solution to your chemical dispensing needs.
- Maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
- Simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications including acids and caustics, agricultural liquids, cleaning agents and sterilants, paints and coatings and food oils and syrups.
- Base components are a reusable quick-disconnect coupler and a single-use drum insert assembly; both of which are made from environmentally friendly, food-grade polyethylene (PE).
- Order a convenient dispensing kit which includes all required components, or customize your own system with individual components.
- Coupler body and plugs mate equally well with all drum inserts listed.
Especificaciones
Conexión de refuerzo | |
32 °F | |
10 GPM a una caída de presión inferior a 0,14 bar | |
32 °F |
Polietileno | |
0 °C | |
45 psi | |
de 57 °C |