missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Cover-Up Labels for Frozen Surfaces

Cryogenic blackout labels can be affixed to both frozen and ambient temperature containers in order to conceal their existing information.

Marca:  GA International BUC-127C1-1SW

Encompass_Preferred

 Ver más versiones de este producto

Código de producto. 17855006

  • en la oferta / paquete de 1000

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

Este artículo requiere una actualización de precios antes de ser solicitado.

Solicite el precio de este artículo aquí.

Ver productos alternativos »

Explore más ofertas especiales
Este artículo no se puede devolver. Vea la política de devoluciones

Description

Description

  • Ideal for permanently obscuring all pre-existing information
  • Permanent adhesive ensures no flagging or detachment when stored in liquid nitrogen
  • Ideal for labeling already frozen surfaces (as low as -80°C) without thawing first
  • No overlap or wrap-around required for proper adhesion
  • Wide temperature range resistance
Specifications

Specifications

Permanent
Medium Gloss
Thermoplastic Film
Labels
1 Label
Rectangle
-196°C to +121°C
1 in.
4 in.
1 in.
White
Roll
Thermal Transfer
Non-sterile
1000/Pk.
-321°F to +250°F
101.6 x 25.4 mm
25.4 mm
101.6 mm
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.