missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators has connection for external Pt100 sensor for direct measuring and control in external application.
Marca: Julabo™ 9162633
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- VFD Comfort Display
- PID3 temperature control, stability ±0.01°C
- Keypad for setpoints, warning/safety values and menu functions
- Integrated programmer (1 x 10 steps) with real-time clock
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Adjustable high temperature cut-out, visible via display
- Early warning system for low liquid level (DBGM 203 06 059.8)
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Active Cooling Control
Especificaciones
PID, Cascade | |
Clasificación III (FL) según DIN 12876-1 | |
11 to 16 L/min. | |
VFD | |
2 barbed fittings suitable for tubing 8 and 10mm inner dia. (pump connections M10x1 female) | |
0.23 to 0.45 bar | |
±0.01°C | |
36.06 cm | |
69 cm | |
64.4 kg | |
230 V 50 Hz 12 A | |
15 A |
Interior (L x An x F): 14 x 23 x 20 cm | |
0.5kW at +20°C; 0.32kW at 0°c; 0.12kW at -20°C; 0.05 at -30°C | |
De -30 °C a +200 °C | |
2 kW | |
Acero inoxidable | |
F33-ME | |
46 x 36 x 69 cm | |
23.1 cm | |
20.06 cm | |
44 kg | |
115 V | |
60 Hz |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators > Range: -30 to 200deg.C with 0.01deg.C resolution; Cooling capacity: 0.5kW at 20deg.C, 0.39kW at 0deg.C, 0.15kW at -20deg.C
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido