Learn More
Thermo Scientific™ Finnpipette™ Focus Fixed Volume Pipettes
Thermo Scientific™ Finnpipette™ Focus Short Fixed Volume Pipette has been discontinued, and is no longer available.
194.58€
Especificaciones
Esterilizables en autoclave | Autoclavable |
---|---|
Para utilizar con | Thermo Scientific™ FinnTip™ Tips |
Material | Polímero |
Esterilidad | Estéril |
Tipo | Pipeta de volumen fijo |
Código de producto | Marca | Descripción | Exactitud | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Descripción | Exactitud | Precio | Cantidad y disponibilidad | ||||
11782494
|
Thermo Scientific™
4601020 |
Finnpipette Focus Short Fixed, Volume: 5µL, Discontinued | ±1,4% | N/A | |||||
11742504
|
Thermo Scientific™
4601080 |
Finnpipette Focus Short Fixed, Volume: 200µL, Discontinued | ±0,4% | N/A | |||||
11752504
|
Thermo Scientific™
4601090 |
Finnpipette Focus Short Fixed, Volume: 250µL, Discontinued | ±0,4% | N/A | |||||
Descripción
Thermo Scientific™ Finnpipette™ Focus™ Short Fixed Volume Pipette has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.
Fixed-Volume Models
- 1 to 25μL models feature “super blow-out” new streamlined design
- Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
- Easily disassembled for cleaning
Compatible with:
For use with Thermo Scientific Finntip tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Fisherbrand SureOne, Fisherbrand Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.
Especificaciones
Autoclavable | |
Polímero | |
Pipeta de volumen fijo |
Thermo Scientific™ FinnTip™ Tips | |
Estéril |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.