Learn More
H-B Instrument™ Frio-Temp™ Digital Verification Thermometers
Calibrated specicifally to verify samples in temperatures in freezers, refrigerators, incubators and ovens.
77.08€
Especificaciones
Relleno del frasco | Glass Beads |
---|---|
Tamaño del frasco | 30 mL |
Altura (imperial) | 0,7 in |
Altura (métrico) | 18 mm |
Incluye | Alarm, Timer |
Alertas:
Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C
Código de producto | Marca | Para utilizar con (aplicación) | Precio | Cantidad y disponibilidad | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Para utilizar con (aplicación) | Precio | Cantidad y disponibilidad | ||||||
17649565
|
H-B Instrument™
B61000-1200 |
General Calibration |
77.08€
cada uno |
Fecha estimada de envío: 23-07-2025
Inicie sesión para ver el stock |
||||||
Descripción
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Especificaciones
Glass Beads | |
0,7 in | |
Alarm, Timer | |
4.1 in. | |
105 mm | |
-50/300°C | |
AAA | |
51 mm |
30 mL | |
18 mm | |
3.5 ft. | |
1 m | |
2 in. | |
-58°F to +572°F | |
±1°C from -20/130°C; ±2°C from -50/-21°C and 131/200°C; otherwise ±4°C |
Includes Prop 65 Cancer and Reproductive Harm warnings
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.