missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Low Form PMP Beakers
Click to view available options
Capacidad (métrico):
150 mL
2000 mL
Descripción
- With either blue printed or embossed graduation scale
- Beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected
Especificaciones
Especificaciones
Color | Transparente |
Diámetro exterior (métrico) | 149 mm |
Capacidad (métrico) | 2000 mL |
Material | PMP |
Altura exterior (métrico) | 187 mm |
Incrementos | 200 mL |
Cantidad | 6/Pk. |
Tipo | Beaker |
Esterilizables en autoclave | Autoclavable |
Scale | Embossed Scale |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'