missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Ácido iminodiacético, + 98 %
Click to view available options
Cantidad:
25 g
500 g
2.5 kg
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
Nombre del producto químico o material | Iminodiacetic acid |
Nombre de nota | 98+% |
Punto de fusión | 243°C |
Color | Blanco o amarillo |
Espectro infrarrojo | Auténtico |
Intervalo de porcentaje de ensayo | 98+% |
Envase | Frasco de plástico |
Fórmula lineal | HN(CH2CO2H)2 |
Cantidad | 2.5 kg |
Beilstein | 04, 365 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'