missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 1,23 m (4 pies)Campana de laboratorio Protector™ Premier™
La campana de laboratorio Labconco Protector™ Premier™ es adecuada para aplicaciones de química general.
Marca: Labconco™ 100400020
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
Incorporate a sleek interior with a molded one-piece fiberglass liner.
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
- Cord-Keeper™ Slots on left and right side of air foil
- Corrosion-resistant glacier white powder-coated steel exterior
- Tempered safety glass vertical-rising sash with powder-coated sash handle
- Removable front and side panels, and front service access panels
- Offered for use with a remotely located blower or with a built-in blower
- High 95.3cm (7.5 in.) sightline from the work surface to header panel
- LED lighting
- Molded fiberglass 12.81 in. ID exhaust connection
Especificaciones
Polvo | |
Powder-coated Steel | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
80.5 cm | |
59 in | |
149.9 cm | |
Fiberglass | |
325 lb. | |
48 in |
LED | |
5 A | |
31,7 in | |
450 cfm | |
18 in | |
No services, No blower | |
208/230 V | |
147 kg | |
121.9 cm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido