missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO MAGIO MX-1800F Refrigerated/Heating Circulator, with Natural Refrigerants

As with all circulators from the MAGIO range, the refrigerated circulators stand out thanks to their premium quality, high performance and intuitive operation. The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.
Marca: JULABO 9033751.N1
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Whether in basic research, material testing or technical systems, the MAGIO refrigerated circulators offer high-tech solutions for high customer requirements.
- This cooling machine works with natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings on the operating costs for numerous applications, which also means rapid amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
- Ideal for demanding external applications
- Simple control of complex applications
- Continuously adjustable, extremely powerful pressure / suction pump
- Flow rate: 16 to 31 L/ min
- Pressure: 0.24 to 0.92 bar
- Suction: 0.03 to 0.4 bar
- Large, high-resolution TFT touch display with multilingual user interface
- Parts being in contact with the medium made of stainless steel
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface for online communication
- Ethernet
- Analog interfaces (accessory)
- Class III (FL) according to DIN 12876-1
- Connections for solenoid valve
- Integrated pump connection M16×1
Especificaciones
6.5 to 11 L | |
1.87kW at 20 °C | |
Immersion Pump | |
Circulator |
Ethernet, Modbus, RS232, RS485, Stakei, USB | |
De 16 a 31 l/min | |
-50°C a +200°C | |
200/230 V 50/60 Hz |
Sugerencias de productos
Los clientes que vieron este artículo también vieron
Viewing 1-4 of
2024-02-22_overview_circulators_en.pdf
Tamaño : 2.2 MB
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
JULABO MAGIO MX-1800F Refrigerated/Heating Circulator, with Natural Refrigerants > Type: Circulator
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido