missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class F Weight Safety Set

Código de producto. 17391973
Encompass_Preferred
Change view
Click to view available options
Peso (métrico):
10, 100 g
10, 200 g
100, 2000 g
20, 200 g
20, 500 g
200, 10 g
200, 2000 g
5, 100 g
5, 50 g
50, 1000 g
Clasificación:
F1
F2
F2, F1
Tamaño de la unidad:
1 set
cada uno
Código de producto. Peso (métrico) Clasificación unitSize
17391973 200, 10 g F2, F1 cada uno
17341963 10, 100 g F1 cada uno
17351963 5, 100 g F2, F1 cada uno
17361963 10, 200 g F1 1 set
17371963 20, 200 g F1 1 set
17381963 10, 200 g F2, F1 cada uno
17361973 5, 50 g F2 1 set
17381973 5, 100 g F2 1 set
17301983 20, 200 g F2, F1 cada uno
17311983 20, 500 g F2, F1 cada uno
17341983 50, 1000 g F2 cada uno
17361983 100, 2000 g F2 cada uno
17371983 200, 2000 g F2 cada uno
13 options
This item is not returnable. View return policy

Product Code. 17391973

Brand: Kern Sohn 315308204

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safety set contains one test weight for testing the upper end of the weighing range of your balance and one test weight for testing the lower end.

  • These KERN Safety Sets each contain one test weight for testing the sensitivity, i.e. the correct adjustment of your balance as well as a small test weight to test the lower end of the weighing range, the so-called minimum sample weight
  • As an option, the KERN Safety Set has space for another test weight, for testing your balance at a weight which is relevant for you
  • Useful accessories which have been selected to suit that particular KERN Safety Set, such as, for example, special gloves, tweezers, weight grips, brushes, etc. will assist you in handling your test weights properly
  • Stored in the practical protective case next to your balance, you can check and ensure the high precision of your balance at any time

Specifications

Clasificación F2, F1
Material Acero inoxidable
Peso (métrico) 200, 10 g
Incluye Caja protectora
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.