missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ PA53 BIO Trinocular Research Upright Microscopes
The PA53 BIO models are designed with the experienced expert in mind for research use in hospitals and life science laboratories. Comes equipped with 23 mm FOV eyepieces and CCIS™ UC Plan Achromatic (Pb-free) objectives.
Especificaciones
Estilo de cabeza | Trinocular |
---|---|
Tipo de iluminación | Transmitted Halogen |
Potencia de aumento | 10X |
Código de producto | Marca | Eyepiece | Tipos de objetivos | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Eyepiece | Tipos de objetivos | Precio | Cantidad y disponibilidad | ||||
17861936
|
Motic™
1100104600941 |
WF 10X/23 mm | UC Plan 4X, 10X, 40X, 100X |
N/A
|
N/A | ||||
Descripción
- Scalable Infinity-Corrected Optical System (CCIS™)
- Full power transmitted Köhler illumination
- Intelligent, heat-dissipating technology avoids overheating of microscope and sample
- Adjustable eyepieces and mutifunctional illumination control knob
- Environmentally friendly 'ECO' function provides automatic power-saving mode
- Homogeneous illumination with IL function
- Diopter Adjustment: ±4
Especificaciones
Trinocular | |
Transmitted Halogen | |
10X |