missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus EU-IVD 12-Channel Variable Volume Pipette
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
en la oferta
Especificaciones
Certificaciones/conformidad | EU-IVD |
---|---|
Esterilizables en autoclave | Esterilizable en autoclave |
Desechables | No |
Número de canales | 12 |
Tipo | Pipeta manual multicanal |
Descripción
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
- Air-displacement pipette for accurate pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
- Spring loaded tip cone (not available for 5 mL and 10 mL pipettes) for minimal tip attachment forces helps to reduce stress
- Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
- Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
- Autoclave the entire pipette or only the lower part according to your needs to ensure contamination-free operation
Especificaciones
EU-IVD | |
No | |
Pipeta manual multicanal |
Esterilizable en autoclave | |
12 | |
Pipeteo de avance, pipeteo de retroceso, eliminación de sobrenadantes, mezcla de muestras, extracción de fase, determinación de volumen, carga de recipientes de reacción, geles y placas |