missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SM7 CMO Stereo Zoom Trinocular Microscope
The SM7 is a modular CMO stereo microscope for use in biomedicine and industrial advanced research work. This microscope currently provides a 112x magnification. It can be used on a boom stand as well for imaging large parts on a table.
5025.00€
Especificaciones
Tipo de diseño | Galilean |
---|---|
Dimensiones (Largo x Ancho x Alto) | 367 x 290 x 372 mm |
Estilo de cabeza | Trinocular |
Eyepiece | WF 10X/22 mm |
Código de producto | Marca | Incluye | Tipos de objetivos | Distancia de trabajo | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Incluye | Tipos de objetivos | Distancia de trabajo | Precio | Cantidad y disponibilidad | ||||
17829661
|
Motic™
1100201800051 |
Microscope with LED Stand | Plan Apochromatic 0.8X to 5.6X (10-step) | 81 mm |
5025.00€
cada uno |
Fecha estimada de envío: 24-06-2025
Inicie sesión para ver el stock |
||||
Descripción
The SM7 features an optical system with high resolution, true color reproduction, and low distortion.
- Advanced ergonomic design features have been carefully implemented to maximize efficient usage and minimize operator fatigue
- Ideal positioning and angles of each module, compact size, and high-quality provide a user-friendly environment for any task
- Variety of objective lenses and eyepieces allows the user to tailor the SM7 to their specific purpose or task
- Customized stand and digital application guarantee the best resolution no matter the environment
- Galilean Optical Zoom System, denoting an Infinity Optical System, allows for high flexibility
- Optical setup can be varied by easily exchanging eyepieces and/or objectives (for best possible mage results, Plan-Apochromatic objective 1X (WD 81 mm) is available)
- Standard eyepieces 10X/22 offer diopter adjustment range of ±5, allowing to insert reticles for visual measurements
- 8x to 56x zoom range provided makes execution of any task much easier
- More comfortable, longer working distance
- Live color reproduction and high-resolution power minimize distortion and aberration, offering a clear image on a wide range of samples
- Observation tube is adaptable to any situation: trino head is suitable for video port digital imaging applications (60° inclination tube is also available to meet special use and custom needs)
- Careful polyurethane material selection in zoom knobs and focus dials assures comfort during any operation
- To avoid repetitive zooming changes, a click stop function has been implemented to improve work efficiency
- High Eye Point eyepiece design provides comfortable viewing when operating with glasses or low visual acuity
Especificaciones
Galilean | |
367 x 290 x 372 mm | |
Trinocular | |
WF 10X/22 mm |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Motic™ SM7 CMO Stereo Zoom Trinocular Microscope