Learn More
Thermo Scientific™ 384-Well Full-Skirted Plate, Robotic
384-well Diamond Ultra plates for PCR and qPCR application. Supplied with barcodes for sample and plate traceability.
279.00€ - 341.26€
Especificaciones
Formato | Standard |
---|---|
matriz, red, conjunto | 16 x 24 |
Material | Virgin Polypropylene |
N.° de pocillos | 384 |
Código de producto | Marca | Color | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Color | Precio | Cantidad y disponibilidad | |||||
12164122
|
Thermo Scientific™
AB2150 |
Clear |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
12144132
|
Thermo Scientific™
BC3151 |
White |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
Descripción
Diamond Ultra PCR plate offers rigidity for reliable performance in high-throughput robotic handling systems. By minimizing warping during thermal cycling and heat sealing, plate dimensions remain consistent and seal integrity remains strong, delivering improved performance in automated PCR and sequencing applications.Our plastics manufacturing facilities are focused solely on the production of high quality molecular grade plastics. The industry leading manufacturing process does not include any short-cuts and is carried out in world-class facilities run by qualified experts. Our teams of engineers, molecular biologists, and QC/QA managers have the years of experience needed to deliver reliable products that generate accurate and reproducible PCR data, including the Thermo Scientific 384-Well Full-Skirted Plate, Robotic, Barcoded.
Highlights
- Rigid plate for high throughput robotic applications
- Proprietary inert polymer will not bind reaction components
- Working well volume: 25 μL
- Cut Corner: A24
- PCR
- qPCR/Real-Time PCR
Certifications
Certified free from human DNA, RNases, and DNases.
Especificaciones
Standard | |
16 x 24 | |
Virgin Polypropylene | |
384 |