Learn More
Tricloroetileno, >99,5 %, grado electrónico, Thermo Scientific Chemicals
Descripción
Trichloroethylene is used as solvent for paints, dyes, waxes, oils, fats and resins, as an additive in polymerization reactions, as a reactant to prepare various halohydrocarbons (1,1,1,2-tetrafluoroethane) and other chemicals, as a coolant for cutting tantalum and acts as good heat transfer medium. It is used in fire extinguisher fluids and in the recovery of oils and greases.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Nombre del producto químico o material | Trichloroethylene |
| Punto de fusión | °C to 85°C |
| Color | Incolora |
| Densidad | 1.46 g/cm3 at 20°C |
| Punto de ebullición | 87°C |
| Temperatura de inflamación | None |
| Punto de ignición | 410°C (770°F) |
| Intervalo de porcentaje de ensayo | >99.5% |
| Olor | Chloroform-like |
| Índice de refracción | 1.476 |
| Mostrar más |
RUO – Research Use Only
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.