missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ TRICOTON Light Gloves
Honeywell™ TRICOTON Light Gloves are a 100% cotton lightweight knitted glove constructed of light yarn.
2.00€ - 3.00€
Especificaciones
Certificaciones/conformidad | Normas básicas EN 420-2003 CEE |
---|---|
Estructura | Tejido sin costuras |
Descripción | 13 de calibre |
Material | Algodón |
Estilo de puño de los guantes | Puños elásticos de 6 cm |
Descripción
- 100% cotton lightweight knitted glove
- The knitting technique helps to obtain a glove that conforms snugly to the hand and good dexterity
- The glove offers maximum comfort and added sturdiness
- Of a neutral pH level and without any treatment, this cotton is tolerated perfectly well by the skin and limits the absorption of perspiration
- The tight knit gives the glove perfect support, limits the penetration of dirt, offers a good touch while offering protection against small cuts
- Light color enhances the glove's hygiene and cleanliness properties
Especificaciones
Normas básicas EN 420-2003 CEE | |
13 de calibre | |
Puños elásticos de 6 cm |
Tejido sin costuras | |
Algodón | |
23 cm |