missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 700 Series Microliter Syringe
The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.
Marca: Hamilton™ CAL81022
Detalles adicionales : Peso : 0.02300kg
Descripción
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 100 μL.
Especificaciones
Not Autoclavable | |
Custom | |
0.305 in. | |
7.75 mm | |
122°F | |
50°F | |
10°C | |
100 μL | |
Custom |
Stainless Steel | |
0.061 in. | |
1.46 mm | |
No Needle Included | |
50°C | |
701 Cemented Needle Special | |
1 | |
No Needle Included | |
Cemented |