missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Tamiz de prueba de acero inoxidable con unión de soldadura suave de 315 mm de diám. x 55 mm de altura

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have soft soldered seams and an internal height of 55 mm and diameter of 315 mm.

Brand:  Linker Industrietechnik™ 553.155.222-024

 View more versions of this product

Product Code. 11745368

  • 421.00€ / cada uno
Fecha estimada de envío: 16-04-2025
para ver el stock
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gradillas de acero inoxidable con una altura interna de 55 mm
  • Diámetro: 315 mm
  • Pantalla de tamizado de acero inoxidable
  • Unión de soldadura suave
  • Número de identificación y certificado de conformidad
  • Resistentes a temperaturas de hasta 170 °C
Specifications

Specifications

1Each
Tamiz de pruebas
Acero inoxidable
315mm
80 μm
Conformidad con las normas 2.1 EN 10 204 e ISO 3310-1
55 mm
Acero inoxidable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.