missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-483A Polyester Ultra Aggressive Thermal Transfer Labels
Printable, ultra aggressive polyester labels for Thermal Transfer Printers.
Marca: Brady™ 031332
Detalles adicionales : Peso : 1.38350kg
Descripción
- 76 mm core
- For smooth or textured surfaces
- Aggressive, permanent adhesive
Especificaciones
Not Autoclavable | |
Permanent Rubber | |
Gloss | |
Thermal Transfer | |
Asset Tracking, Equipment Labeling, Data, Telecommunications and Electrical Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.102 mm | |
76.2 mm | |
25.4 mm |
UL and CSA Approved | |
White | |
Polyester (B-483A) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-40°C to +120°C | |
28.6 mm | |
76.2 mm | |
25.4 mm |