missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-8423 Polyester Thermal Transfer Labels
Printable, polyester labels for Thermal Transfer Printers.
Marca: Brady™ 236704
Detalles adicionales : Peso : 0.11240kg
Descripción
- Permanent adhesive
- For smooth surfaces
Especificaciones
Autoclavable | |
Permanent Acrylic | |
Satin | |
Thermal Transfer | |
Asset Tracking, General Identification, Laboratory Labeling, Circuit Board Labeling, Warehouse Marking, Barcode Labeling | |
12.7 mm | |
2500 Labels | |
-70°C to +110°C | |
14.1 mm | |
11.1 mm |
UL, CSA and AGA Approved | |
White | |
Polyester (B-8423) | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter PR Plus Series, THT 76 mm Core Printers | |
7 | |
Rectangle | |
0.071 mm | |
12.7 mm |