missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Dissolvable Paper Labels
Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
Marca: Brady™ 149269
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
Directiva RoHS 2011/65/UE
Especificaciones
Acrylic | |
Mate | |
Thermal Transfer | |
300 ft. |
White | |
Paper | |
BBP37 Color & Cut Sign and Label Printer | |
2.25 in. |