missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing

Biocompatible, sealable, and weldable TPE tubing.

Marca:  Saint Gobain Life Sciences™ 072-250-2S

Detalles adicionales : Peso : 10.98000kg

 Ver más versiones de este producto

Código de producto. 17923421

  • 1913.18€ / 305 metros
Fecha estimada de envío: 13-09-2024
para ver el stock

Descripción

Descripción

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.

  • Specifically designed for aseptic welding connections and sealing disconnection
  • Suitable for sterilization by gamma and x-ray irradiation, as well as autoclave
  • Moldable, bondable, and formable, making it ideal for single-use assemblies, overmolds, tubing, and bag manifolds
  • Manufactured from pharmaceutical-grade thermoplastic elastomer
  • Sealable and weldable either pre- or post- sterilization
  • Complies with USP Class VI and ISO standards
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • Animal-Derived Component-Free (ADCF)
  • Very high durability in peristaltic pump applications
  • Typical applications include: Aseptic Sealing Disconnections; Aseptic Welding Connections; Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings; Single-use Assemblies
Especificaciones

Especificaciones

Tubing
0.252 in.
Thermoplastic
1000.7 in.
0.063 in.
Biopharmaceutical Applications
20 psi (at 19°C)
Autoclavable
6.4 mm
9.5 mm
305 m
1.6 mm
Opaque
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales