Learn More
Liebherr™ Refrigerador Comfort Serie S
Proporciona una avanzada tecnología de refrigeración para garantizar la frescura a largo plazo de los productos.Los combinados refrigerador-congelador NoFrost Liebherr™ serie CN disponen de un control de temperatura preciso e independiente para cada compartimento del congelador y del refrigerador, una excelente eficiencia energética y multitud de funciones avanzadas.
Marca: Liebherr™ CN 3033
Detalles adicionales : Peso : 0.01000kg
Descripción
- NoFrost: Uses chilled recirculating air and any humidity is expelled to ensure the freezer is always free of ice and food does not frost over
- DuoCooling: Completely separate cooling circuits prevents air and moisture exchange between compartments to eliminate odor transfer and to prevent food from drying out
- SuperFrost: Quickly reduces the temperature to -32°C to preserve vital vitamins, then automatically switches back to normal mode when food is completely frozen
- VarioSpace with Bottle Rack: Maximize space, accommodate large items, and easily load/unload items with removable drawers and shelves and a rack for storing bottle flat
- FrostSafe Transparent Bins: Extra-high drawers are closed all around to prevent loss of cold air, with clear fronts for easy viewing without opening the drawer
- Even Cooling with Audible Alarms: Forced air cooling fan distributes cool air evenly to keep contents fresh, with audible temperature and/or open door alarms
- Electronic Controls: Most models feature the Comfort electronic controller with MagicEye display panel and several can be networked with the SmartDevice box
- Ergonomic Door with Reversible Hinges: Easy to open, easy to clean and maximum flexibility for every space
Especificaciones
79 L | |
SwingLine with Slimline Handle | |
Right Interchangeable | |
2 (Refrigerator), 3 (Freezer) | |
4 (2 for bottles, 2 for cans) | |
Automatic | |
R600a | |
LCD | |
White | |
LED | |
63D x 55W x 180H cm | |
1.4 A | |
50 Hz |
197 L | |
2 | |
Roller system in fridge, FrostSafe in freezer | |
4 (3 Adjustable, 1 Folding) + Bottle Shelf (Refrigerator); 3 (Under Drawers Freezer) | |
Forced-air, Fan-assisted | |
Child Lock System | |
Steel | |
In back, for pushing from behind | |
DuoCooling with temperature alarm | |
CN3033 | |
0.724 kWh / 24 hr, 271 kWh / yr | |
220/240 V | |
163 w |