missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm Lab Thermometer with 3-points UKAS Calibration
ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.
Marca: Brannan™ 46/703/0 + 49/503/0
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Lab thermometer
- Safe non-mercury filling
- The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Especificaciones
0°C, 50°C, 100°C | |
inmersión parcial | |
Glass | |
230 °F | |
14 °F | |
de - 14 °F a 230 °F | |
± 1.0°C at 35°C | |
76 mm |
ISO 17025 UKAS | |
30.5 cm | |
Alcohol verde | |
110 °C | |
-10°C | |
De -10 °C a +110 °C | |
1 °C | |
1.2 cm |