missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FH 40 TG Telescopic Probes
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur.
6535.00€
Especificaciones
Tipo de detector | Dos tubos GM con compensación de energía (gama alta y baja) |
---|---|
Altura (imperial) | 38 in |
Altura (métrico) | 950 mm |
Fondo (imperial) | 3,2 in |
Fondo (métrico) | 80 mm |
Código de producto | Marca | Descripción | Intervalo de energía | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Descripción | Intervalo de energía | Precio | Cantidad y disponibilidad | ||||
17898690
|
Thermo Scientific™
425405310 |
FH 40 TG-10; intervalo de energía: De 60 keV a 1,3 MeV | De 60 keV a 1,3 MeV |
6535.00€
cada uno |
Fecha estimada de envío: 25-07-2025
Inicie sesión para ver el stock |
||||
Descripción
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur with the Thermo Scientific™ FH 40 TG Telescopic Probe, which attaches to the Thermo Scientific™ FH 40 GL Digital Survey Meter.
- Simultaneously determines dose and dose rate measurement at the operator end while measuring dose rate at the teleprobe end
- Features a built-in speaker and the ability to log up to 256 measurements for later retrieval by a PC via infrared serial interface
- A large backlit digital display with an analog graph and menu-driven operator functions facilitate a user-friendly interface
- Modular design allows easy exchange of components
- Extendible up to 4m (approx. 13ft.)
- Reinforced, isolating fiberglass material, fully watertight
- Half the weight of conventional teledetectors
- Interchangeable probes for different measurement tasks
- “Smart probes” with individual calibration
- Standard detector FHZ 612 contains two energy-compensated GM tubes
- Acoustic alarm levels can be set independently for both detectors
- Options include 1 × 1in. NaI detector head for high gamma sensitivity, neutron “sniffer” detector head, and beta-sensitive probe; options also include aluminum case and FH 40 G-X
- Display-Unit (FH 40 G without internal detector)
Recommended for:
- Nuclear power plants
- Nuclear industry
- Recycling industry
- Emergency response
- Fire brigades
- Nuclear medicine
- Research
Especificaciones
Dos tubos GM con compensación de energía (gama alta y baja) | |
950 mm | |
80 mm | |
6,6 lb | |
2 in | |
Dependiente de la sonda utilizada |
38 in | |
3,2 in | |
Material de fibra de vidrio reforzado, aislante y totalmente impermeable | |
3 kg | |
52 mm | |
Sonda telescópica |