missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 10 L/20 L Dividing Dough Containers

Lid for 10 L/20 L Dividing Dough Containers is for fermentation in bread-making. It adapts to all aerobic and anaerobic bread-making processes.

Brand:  Gilac™ G155535

 View more versions of this product

Product Code. 17988441

  • 13.75€ / cada uno

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Lid for rectangular dividing dough containers for fermentation in bread-making.
  • Adapts to all aerobic and anaerobic bread-making processes, including dough rising in ventilated cold chambers.
  • Stable stacking thanks to studs.
  • Compatible with 10 L and 20 L dividing containers.
Specifications

Specifications

Bin Lid
Green
525 x 405 x 30 mm
525 mm
402 mm
30 mm
HDPE
Rectangular
20.7 in.
15.8 in.
1.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers