missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 40 L and 80 L Ingredients Container
Lid for 40 L and 80 L Ingredients Container is highly resistant thanks to integrated hinges. It's available in a wide range of colors as well as a clear version.
Marca: Gilac™ G144711
Detalles adicionales : Peso : 0.74000kg
Descripción
- Highly resistant thanks to integrated hinges.
- The upper container allows the lid to be locked in the open position for ease of use.
- Large area for marking contents.
- Available in a wide range of colors as well as a clear version.
- A single range of lids for 40 L and 80 L ingredients containers.
- Lid dimensions:
- With the flap folded: 450 x 408 x 42 mm.
- Flat lid: 700 x 405 x 20 mm.
- Package dimensions when delivered: 445 x 410 x 42 mm
Especificaciones
Bin Lid | |
Polypropylene | |
Green | |
Rectangular |