missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 40 L and 80 L Ingredients Container

Lid for 40 L and 80 L Ingredients Container is highly resistant thanks to integrated hinges. It's available in a wide range of colors as well as a clear version.

Marca:  Gilac™ G144710

Detalles adicionales : Peso : 0.74000kg

 Ver más versiones de este producto

Código de producto. 17968931

  • 15.92€ / cada uno
Fecha estimada de envío: 22-08-2024
para ver el stock

Descripción

Descripción

  • Highly resistant thanks to integrated hinges.
  • The upper container allows the lid to be locked in the open position for ease of use.
  • Large area for marking contents.
  • Available in a wide range of colors as well as a clear version.
  • A single range of lids for 40 L and 80 L ingredients containers.
  • Lid dimensions:
    • With the flap folded: 450 x 408 x 42 mm.
    • Flat lid: 700 x 405 x 20 mm.
    • Package dimensions when delivered: 445 x 410 x 42 mm
Especificaciones

Especificaciones

Bin Lid
Polypropylene
Blue
Rectangular
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales