missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach™ Nitrification Inhibitor for BOD, Formula 2533™
Click to view available options
Quantity:
35 g
500 g
No. of Tests:
200
2500
Unit Size:
500g
Each
Specifications
Specifications
| Color | White |
| Composition | TCMP - 2-chloro-6 (trichloromethyl) pyridine (N-Serve), coated on an inert substrate |
| Description | Nitrification inhibitor |
| Format | Powder |
| For Use With (Application) | BOD test |
| No. of Tests | 2500 |
| Quantity | 500 g |
| Sample Size | 300 mL |
| Test Method | BOD test |
| Type | Formula 2533™ |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction