missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Positive Cabinet with White Epoxy Body and Glass Door
Positive Cabinet with White Epoxy Body and Glass Door is a fridge constructed of a white epoxy steel body with anti-corrosion treatment
Marca: Liebherr™ MRFVC3511
1273.26 EUR hasta el 2025-04-30
Use el código promocional "24119" para aplicar la oferta.
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Fully automatic defrost
- Mechanical thermostat
- Digital temperature display on door
- Closed door secure controls
- Easyclean tank thermoformed in food grade PS
- White epoxy steel body with anti-corrosion treatment
- High density 50 mm thick insulation without HFC
- Fan stops when the door is opened
- Reversible door with lock and automatic recall
- LED lighting with independent switch positioned positioned laterally
- Plastic coated steel grilles, max load 45 kg, removable with the door open at 90°
- Easily replaceable clip-on magnetic door seal
- R-600a clean fluid
fridge,white,epoxy,digital,display,R-600a
Especificaciones
347 L | |
R-600a | |
4 | |
Polystyrene | |
Static | |
2 A |
2°C to 15°C | |
Vidrio | |
Epoxy | |
Digital on Door | |
Automático | |
230 V |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Liebherr™ Positive Cabinet with White Epoxy Body and Glass Door > LIEBHERR Positive Cabinet with White Epoxy Body and Glass Door; Capacity (Metric): 347 L; Shelves: 4
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido