missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-220 Pro Industrial Evaporator

Ideal for distillation, drying and concentration of large volumes in industrial environments.

Marca:  BUCHI 118714C212

 Ver más versiones de este producto

Código de producto. 17812744

  • 41260.00€ / cada uno
Fecha estimada de envío: 31-01-2025
para ver el stock
Explore más ofertas especiales
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

  • Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
  • User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
  • push notifications
  • Convenient flask handling with patented BUCHI flask coupling and unique flask handler
  • Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
  • Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
  • Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
  • System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
  • Enhanced lifetime through exclusive use of corrosion-free stainless-steel
  • No risk of product contamination by use of highly chemical resistant materials
  • Seamless 24/7 operation thanks to robust industrial design
Especificaciones

Especificaciones

Recceiver flask: 10L (2)
20 L
Ambient to 180°C
20 L Evaporating Flask
Rotary Evaporator
230 V
5 to 150 rpm
Reflux
1200 x 710 x 1630 mm
Rotavapor R-220 Pro
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales

CSA, UL