missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-220 Pro Industrial Evaporator
Ideal for distillation, drying and concentration of large volumes in industrial environments.
31660.00€ - 35900.00€
Especificaciones
Tensión | 230 V |
---|---|
Capacidad (métrico) | 20 L |
Velocidad | De 5 rpm a 150 rpm |
Intervalo de temperatura (métrico) | De ambiente a 180 °C |
Tipo | Evaporador |
Código de producto | Marca | Dimensiones (Largo x Ancho x Alto) | Tipo de condensador | Tipo de matraz compatible | Descripción | Precio | Cantidad y disponibilidad | ||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Dimensiones (Largo x Ancho x Alto) | Tipo de condensador | Tipo de matraz compatible | Descripción | Precio | Cantidad y disponibilidad | ||
15913210
|
BUCHI
118714C211 |
1200 x 710 x 1630 mm | Reflujo | Matraz de evaporación de 20 l | Matraz receptor: 10 l (1) |
31660.00€
cada uno |
Fecha estimada de envío: 21-08-2024
Inicie sesión para ver el stock |
||
17024077
|
BUCHI
118714C241 |
1200 x 710 x 1750 mm | Descendente (D) | Matraz de evaporación de 20 l | Matraz receptor: 10 l (1) |
35900.00€
cada uno |
Fecha estimada de envío: 12-08-2024
Inicie sesión para ver el stock |
||
Descripción
- Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
- User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
- push notifications
- Convenient flask handling with patented BUCHI flask coupling and unique flask handler
- Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
- Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
- Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
- System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
- Enhanced lifetime through exclusive use of corrosion-free stainless-steel
- No risk of product contamination by use of highly chemical resistant materials
- Seamless 24/7 operation thanks to robust industrial design
Especificaciones
230 V | |
De 5 rpm a 150 rpm | |
Evaporador |
20 L | |
De ambiente a 180 °C | |
Rotavapor™ R-220 Pro |
CSA, UL