missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Triangular Pill Counting Tray
Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. This triangular tray is user-friendly, as it can be used with either hand.
33.10€ - 45.70€
Especificaciones
Certificaciones/conformidad | REACH, RoHS, CFR 177.1640, CE 10/2011 y UE 1935/2004 |
---|---|
Dimensiones (Largo x Ancho x Alto) | 230 x 230 x 13 mm |
Color | Blanco |
Altura (métrico) | 13 mm |
Longitud (métrico) | 230 mm |
Código de producto | Marca | Esterilidad | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Esterilidad | Precio | Cantidad y disponibilidad | |||||
17619790
|
Heathrow Scientific™
120847 |
Estéril |
45.70€
paquete de 10 |
Fecha estimada de envío: 18-11-2024
Inicie sesión para ver el stock |
|||||
17629790
|
Heathrow Scientific™
120848 |
No estéril |
33.10€
paquete de 10 |
Fecha estimada de envío: 18-11-2024
Inicie sesión para ver el stock |
|||||
Descripción
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert, BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Weight: 28.5 g (0.06 lb.)
- Size Dimensions (L x W x H): 230 x 230 x 13 mm
- Includes an ergonomic spatula (177.25 x 19.2 mm)
- Includes cutouts on both sides
Especificaciones
REACH, RoHS, CFR 177.1640, CE 10/2011 y UE 1935/2004 | |
Blanco | |
230 mm | |
Pill-counting Tray | |
Recuento de pastillas | |
9.1 in. | |
30/Paq. | |
9.1 in. |
230 x 230 x 13 mm | |
13 mm | |
Polystyrene | |
230 mm | |
Espátula curva | |
0.5 in. | |
Triangular | |
No esterilizable en autoclave |