missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horiba™ Multiparameter Water Quality Meter Kit
Tough and powerfully designed multiparameter water tester. Horiba™ Multiparameter Water Quality Meter Kit simultaneously measures and indicates results for up to 11 parameters.
5188.50€ - 7071.00€
Especificaciones
Salidas | USB |
---|---|
Exactitud (conductividad) | ±1% F.S. |
Exactitud (DO) | De 0 a 20 mg/l: ± 0,2 mg/l20 a 50 mg/l: ± 0,5 mg/l |
Exactitud (pH) | ±0.1pH |
Exactitud (salinidad) | ± 3 PPT |
Código de producto | Marca | Incluye | dimMeasurementModes | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Incluye | dimMeasurementModes | Precio | Cantidad y disponibilidad | ||||
11958128
|
Horiba™
U52G10M |
Analizador y sonda |
5188.50€
cada uno |
Por favor, inicie sesión para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo. | |||||
11998128
|
Horiba™
U53G10M |
Analizador y sonda, limpiador de turbidez |
7071.00€
cada uno |
Fecha estimada de envío: 18-11-2024
Inicie sesión para ver el stock |
|||||
Descripción
- Auto-calibration feature provides hassle free calibration of pH, dissolved oxygen, conductivity, turbidity and depth.
- Shock-resistant cover designed for rough treatment in the field and is easily cleaned.
- Cable can be easily connected and disconnected with quick-connect fitting.
- Auto hold function freezes average data values on the screen to offer more time to verify or transcribe data.
- Diagnostic functions notify the user of errors.
- Integral USB connection for data transfer to a PC. USA cable is sold separately and includes software.
- Selectable measurement units allow the operator to report data without the need to convert data to desired units of measure.
- Multiple sensors allow for the measurement of 11 parameters simultaneously (pH, pH(mv), ORP, DO, COND, Salinity, TDS, Seawater Specific Gravity, Temperature, Turbidity, Water Depth).
- Turbidity sensor U-53 conforms to US EPA method 180.1.
- Precision has been improved over conventional instruments.
- Replaceable turbidity sensor with wiper has a resolution of 0.01 NTU.
- Turbidity sensor of U-54 conforms to EN ISO 7027. The model U-54 has a resolution of 0.01 NTU.
- Improved stability of the dissolved oxygen sensor has been achieved with a new 3 electrode design for fast response and polarographic sensor for ease of maintenance.
- pH and ORP electrodes can be replaced individually to reduce replacement costs
Especificaciones
USB | |
De 0 a 20 mg/l: ± 0,2 mg/l20 a 50 mg/l: ± 0,5 mg/l | |
± 3 PPT | |
Sí | |
LCD, 320 x 240, retroiluminada (blanco y negro) | |
Desde 0 hasta 14 | |
De 0 a 100 g/l | |
De -10 °C a +55 °C | |
Medidor de la calidad de agua portátil multiparamétrico. | |
De 0 a 0,999 mS/cm: 0,001, 1,00 a 9,99 mS/cm: De 0,0110 0 a 99,9 mS/cm: De 0,10 0 a 99,9 mS/m: De 0,10100 a 0,999 S/m: 0,0011 00 a 9,99 S/m: 0,01 | |
PPT 0.1 | |
Conversión de conductividad | |
0,01 °C | |
Sonda de 96 mm |
±1% F.S. | |
±0.1pH | |
± 5 g/l | |
4 alcalinas C | |
De 0 a 100 ms/cm | |
De 0 a 70 PPT (permillaje) | |
0,01 | |
10 000 | |
De − 2000 mV - + 2000 mV | |
0,01 mg/l | |
0,1 % F.S. | |
Sensor de termómetro de platino JIS clase B (± 0,3+0,005 /t/) | |
Sonda: 340 mm, Cable: estándar de 2 m, y opciones de 10 m y 30 m | |
1800 g |