missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poly(4-vinylpyridine), 25% crosslinked with divinylbenzene, ca. 18 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Flash Point | >150°C |
Infrared Spectrum | Authentic |
Quantity | 250 g |
Solubility Information | Solubility in water: insoluble. Other solubilities: insoluble in acids, bases, insoluble in organic solvents |
Chemical Name or Material | Poly(4-vinylpyridine) |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0368540 | Certificate of Analysis | 18/01/2021 | 460670500,460672500 |
Safety and Handling
Product Identifier
- Poly(4-vinylpyridine), cross-linked with 25% DVB, ca. 18 mesh
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poly(4-vinylpyridine), 25% crosslinked with divinylbenzene, ca. 18 mesh, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction