Learn More
Lovibond™ TB350 WL Turbidimeter Kit
Ideal for field and environmental testing, the TB350 WL portable turbidimeter delivers the most reliable measurements for low range to high range samples without sacrificing accuracy.
Marca: Lovibond™ 194310
Descripción
- Reads up to 4000 NTU without the need for dilutions
- Superior data management - easily save and recall measurement data sets
- Touchscreen interface for ease of operation
- US EPA Approved
- Supplied with AA
- Rechargeable battery pack accessory available
The Lovibond™ TB Series of turbidimeters offers simplistic operation combined with intelligent instrument engineering to provide an unparalleled level of accuracy in turbidity measurement.
Featuring the patent-pending Multipath 90° BLAC™ sensor technology, the optical system is engineered with dual detectors to deliver a ratio reading which mitigates common measurement stability issues.
The intuitive, touchscreen interface makes it easy to perform procedures and interpret results. With function applications, you can navigate between settings and performing that function efficiently. This user interface helps eliminates common frustrations and prevents errors. The data logging capabilities allow you to record the testing location, operator's identification, time and date along with the measurement. Stored data can be transferred to a computer via USB.
Especificaciones
Turbidímetro portátil | |
Color Touch Screen | |
Yes | |
Instrument, calibration standards, verification standard, silicone oil, 2x sample cells with quick start guide and Certificate of Conformity in a carrying case. | |
ABS | |
User Selectable | |
IP67 | |
±1.8% plus Stray Light | |
0 to 4000 NTU/FNU | |
NTU, NFU | |
500 Tests | |
EPA approved alternated to Method 180.1 |
Infrared LED | |
7 sec. | |
Zero plus 4 points | |
Measurement, Calibration, Verification and Logging | |
10 mL | |
Portable and/or field applications when expected turbidity is between 0 and 4000 NTU. | |
Included with kit purchase. Replacement sets available. | |
Better than 1% or ±0.01 NTU | |
0.01 | |
17 x 15 x 5.5 in. | |
AA or Rechargeable Battery Pack | |
1 Ea. |
Sugerencias de productos
Customers who viewed this item also viewed.
Seguridad y manipulación
- TB 350 WL portable turbidimeter
Palabra de advertencia
- Peligro
Clasificación
- Carcinogenicidad Categoría 1B
- Sensibilización cutánea Categoría 1
Indicaciones de peligro
- H317-Puede provocar una reacción alérgica en la piel.
- H350-Puede provocar cáncer.
Consejos de prudencia
- P302+P352-EN CASO DE CONTACTO CON LA PIEL: Lavar con abundante agua/.
- P308+P313-EN CASO DE exposición manifiesta o presunta: Consultar a un médico.
- P333+P313-En caso de irritación o erupción cutánea: Consultar a un médico.
- P405-Guardar bajo llave.
Otros peligros
- MIXTURE LIST-Contém: methenamine, formaldehyde
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.